1" (40MM) HUB CLEANING DISC 6PK
585.2001
- UNSPSC 31191506
Delivery
No stock for delivery. -
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:36 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Size (in) | 1 in |
Size (mm) | 40 mm |
Customers Also Viewed
Review(s)
2021-09-20
fine
2021-04-26
Well made.
2021-02-28
Great lasting products
2020-10-27
Tres bon produit