2" (50MM) HUB CLEANING DISC 6PK
585.2002
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:45 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size (in) | 2 in |
Size (mm) | 50 mm |
EAN | 4099618223600 |
Customers Also Viewed
Review(s)
2021-06-14
With Impact guns, recommended for anybody doing brakes, last quite a while
2021-02-20
Très bon, durable mais dispendieux
2021-01-14
Very good product
2020-11-15
Works very cleaning around wheel studs highly recommend it for this use.
2019-12-17
nothing to say
2019-11-01
I use the hub cleaning tool at home when going from summer to winter tires i would recommend this tool to the pro and the home mechanic its good heavy duty tool.
2019-07-10
great price and does what it is made to do