Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

IMPACT WHEEL HUB CLEANER 1/2" SQ. Dr 160MM x 65MM

585.37350 - UNSPSC 31191506
IMPACT WHEEL HUB CLEANER 1/2" SQ. Dr 160MM x 65MM IMPACT WHEEL HUB CLEANER 1/2" SQ. Dr 160MM x 65MM
IMPACT WHEEL HUB CLEANER 1/2" SQ. Dr 160MM x 65MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 6:12 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 6:12 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
EAN 4058941218394

Features

Large diameter for cleaning wheel mounting surface.
Ideal for European lug bolt hub cleaning.
Can be used with 1/2 in Drive impact wrench.
Diameter 160 mm (6.3 in) X 65 mm (2.56 in). Strip-away style abrasive.
Spring Lock Release makes Changing Pads effortless.
Great for use on passenger/light truck/SUV European hub
Assemblies and all wheel mounting discs.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.