HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

WHEEL HUB CLEANING TOOL KIT

585.1905 - UNSPSC 31191506
05851905 961 1
WHEEL HUB CLEANING TOOL KIT WHEEL HUB CLEANING TOOL KIT
WHEEL HUB CLEANING TOOL KIT

Delivery

In stock delivery from our warehouses.

Designed to clean rust, corrosion and other build up from the base of the wheel stud, wheel drums, tire rims and battery posts

69.00 Promo Price : $69.00 $117.48
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 6:01 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 6:01 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive Size 1/2 in
EAN 4058794445626

Features

Lock-On abrasive design
Unique design to fit 1/2" impact wrench
Tool made with high strength steel for durability

Benefits & Advantage

Tool and abrasive designed with high strength material to quickly remove rust
Unique design fits onto 1/2" drive impact wrench, the same tool used to remove lug nuts
Tool fits easily over wheel studs and also cleans battery posts
Helps improve proper torque of lug nuts and for easy accurate tire balancing

Contents

Includes 1x tool & 1x 2" (50mm) disc

Instructions

Insert the hub cleaning tool onto the impact wrench. After the hub cleaning tool is affixed securely, make sure the impact wrench is spinning in a clockwise motion to insure that the disc remains secure during operation. Place the hub cleaning tool over a wheel mounting stud and engage impact wrench to clean away corrosion and rust from the hub. Repeat process for the other wheel mounting studs/hubs.

Notices

Always wear eye protection.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-30
Sold to retail customer
2021-06-29
Parfait
2020-09-29
Useful