.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ac046522df387c2a746f6df98798a8ea)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ac046522df387c2a746f6df98798a8ea)
.jpg)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Bugle Lug Nut |
Diameter | 1/2 in |
Length | 1.38 in |
Hex Size | 3/4 in |
Product not yet rated.