FREE GIFT: Get a FREE Wurth Alpine Vest with orders of $400 or more. (Code: VEST25L for Large, Code: VEST25XL for X-Large)

ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16

020.31233 - UNSPSC 31141501
002031233 961 50
ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16 ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16
ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16

Delivery

In stock delivery from our warehouses.
0 Review(s)

Creates resistance between two nuts to minimize their ability to rotate, resulting in reduced risk of wheel loss by securing the lug nuts together

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Stud Centre 3-1/2 in
Nut Size 1-5/16 in
EAN 4050641876867

Features

Fast and easy to install/remove - flexible, simply fits over two adjacent nuts
Design engineered plastic formulated to withstand extreme changes in temperature
Laboratory tested in severe vibration conditions from -40°C to +50°C ( -40°F to +122°F)
Field tested at high and low rotation speeds

Benefits & Advantage

Provides a clear visual check in all weather and light conditions
Reduces the risk of potential wheel loss
Inexpensive, reusable and recyclable
Lug nuts can be re-torqued without removing the lug lock flag

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.