ADH. RED. MIDDLE WHEEL WEIGHT 3x5GR-3x10GR ZINC
830.14.60
- UNSPSC 25191701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Reduced middle web |
Material | Coated Zinc |
Segment Weight | 3x 5g, 3x 10g |
Strip Dimensions | 105 x 15 x 5.5 mm |
Segment Width | 1.5 cm |
Segment Length | 1.2, 2.1 cm |
Segment Thickness | 0.6 cm |
Temperature Resistance | 180 °C (356 °F) |
Instructions
Adhesive wheel weights - Importance of pressure
• All adhesive wheel weights are made with Pressure Sensitive Adhesive (PSA)
• PSA’s require PRESSURE to “wet out” and activate the adhesive and provide a good bond.
• Even, perpendicular, pressure (about 5 psi) should be applied to the entire length of the weight, for 2-3 seconds
Adhesive wheel weights – best practices
• Clean
• IPA Surface Prep (893.223500) - Evaporates easily, removes condensation in winter
• Cloths should be turned/replaced frequently to avoid recontamination
• Surface Preparation!
• Contamination from dust, oil, dirty hands, tire lube, will affect adhesive performance
• In extreme cases, the surface can be roughened with a mild abrasive (Fibratex)
• Wait!
• Make sure your chemical cleaner has evaporated fully before applying the weight
Adhesive wheel weights – diagnosing problems
• Adhesion Test:
1. Stick some weight segments to a clean piece of glass.
2. Let cure for a few minutes.
3. Check adhesion. If the weight sticks, the adhesive is not the problem.
• The usual cause? Application!
• Improper cleaning & chemicals (Brake Clean, Buffing Solution, etc. can leave
residues behind)
• Lack of application pressure
• Contaminated adhesive
• Temperature (Cold wheels or tape cause adhesion problems)
• Any combination of the above.
Customers Also Viewed
Review(s)
Product not yet rated.