LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

Low Prof Wheel Weight Adhesv Zinc Black 60G

830.380620 - UNSPSC 25191701
0830380620990 50
Low Prof Wheel Weight Adhesv Zinc Black 60G Low Prof Wheel Weight Adhesv Zinc Black 60G
Low Prof Wheel Weight Adhesv Zinc Black 60G
Clearance

Delivery

No stock for delivery. -
0 Review(s)

Low Prof Wheel Weight Adhesv Zinc Black 60G — 830.380620
  • LOW PROFIL ADHESIVE WHEEL WEIGHT 1/4 OZ STEEL — 830.14.3050
  • LOW PROF ADHES WHEEL WEIGHT 5GRAM STEEL BLACK — 830.14.30501
  • ADH. RED. MIDDLE WHEEL WEIGHT 3x5GR-3x10GR ZINC — 830.14.60
  • Low Prof Wheel Weight Adhesv Zinc Silver 60G — 830.380610
  • Low Prof Wheel Weight Adhesv Zinc Black 60G — 830.380620
  • Low Prof Wheel Weight Adhesv Zinc Chrome 60G — 830.380630
  • WHL WHT ADH-N FE GRY 6X1/2OZ-3OZ — 830.905150
  • WHL WHT ADH-N FE BLK 12X1/4OZ-3OZ — 830.909125
  • WHL WHT STRIPS ADH FE BLK 4X1 1OZ — 830.910100
  • WHL WHT ADH-N FE BLK 6X1/2OZ-3OZ — 830.910150
  • WHL WHT STRIPS ADH-N FE BLK 3X1 2OZ — 830.910200
  • WHL WHT ADH-N FE GRY 12X1/4OZ-3OZ — 830.911025
  • WHL WHT STRIPS ADH FE GRY 4X1 1OZ — 830.911100
  • WHL WHT ADH-N FE GRY 12 X 5 g - 60 g — 830.911105
  • WHL WHT STRIPS ADH-N FE GRY 3X1 2OZ — 830.911200
  • WHL WHT ADH-N FE BLK 12 X 5 g - 60 g — 830.911250
  • LOW PROFIL ADHSIVE WHEEL WGHT 1/4 OZ STEEL 48/BX — 833.14.3050
Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Low profile, pre-cut
Material Premium Zinc
Segment Weight 5 g
Strip Dimensions Total height including tape : 0.16", width : 0.75", length : 6.63"
Strip Adhesive SPEEDLINER technology adhesif tape
Corrosion resistance Highest corrosion resistance
EAN 4099618707131

Instructions

Adhesive wheel weights - Importance of pressure • All adhesive wheel weights are made with Pressure Sensitive Adhesive (PSA) • PSA’s require PRESSURE to “wet out” and activate the adhesive and provide a good bond. • Even, perpendicular, pressure (about 5 psi) should be applied to the entire length of the weight, for 2-3 seconds Adhesive wheel weights – best practices • Clean • IPA Surface Prep (893.223500) - Evaporates easily, removes condensation in winter • Cloths should be turned/replaced frequently to avoid recontamination • Surface Preparation! • Contamination from dust, oil, dirty hands, tire lube, will affect adhesive performance • In extreme cases, the surface can be roughened with a mild abrasive (Fibratex) • Wait! • Make sure your chemical cleaner has evaporated fully before applying the weight Adhesive wheel weights – diagnosing problems • Adhesion Test: 1. Stick some weight segments to a clean piece of glass. 2. Let cure for a few minutes. 3. Check adhesion. If the weight sticks, the adhesive is not the problem. • The usual cause? Application! • Improper cleaning & chemicals (Brake Clean, Buffing Solution, etc. can leave residues behind) • Lack of application pressure • Contaminated adhesive • Temperature (Cold wheels or tape cause adhesion problems) • Any combination of the above.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.