WHL WHT FOR STEEL WHLS 1-1/4 OZ
830.111.125
- UNSPSC 25191701
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
Series | REG |
Weight | 1.25 oz |
Material | Lead |
Finish | Uncoated |
EAN | 4062856205370 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-05-06
Purchased wheel weights of various weights for my new tire balancer. Order placed on Sunday. Arrived on Wednesday. I have already used the weight to balance a couple tires. There are the extact weights required for balancing steel rims. The weights are labeled in grams and ounces which is helpful because my machine shows grams. When selecting the weight, just round the grams up or down to the closest weight.
2019-11-14
Je n'ai pas beaucoup d'expérience encore sur le pose de pneus mais jusqu'à present, vos produits sont parfaits pour moi. Les poids autocollants que j'ai acheté colle vraiment bien et sont difficile à enlever, bon signe.
Merci.