THIS WEEK ONLY: Get a FREE* LED Pen Light on $350+ orders.  (Code: LEDPEN26).

WINDSHIELD REMOVAL KIT 9PC

714.58230 - UNSPSC 27110000
071458 230961 1
WINDSHIELD REMOVAL KIT 9PC WINDSHIELD REMOVAL KIT 9PC
WINDSHIELD REMOVAL KIT 9PC

Delivery

0 Review(s)

A complete tool set for the easy and effective removal of glued or bonded windshields.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 9
EAN 4053479345055

Features

The removal tool is hands-free with an integrated suction system that mounts to the interior windshield
The method of windshield removal that this kit enables does not require the removal of inner paneling
Successfully utilize the removal kit across a variety of passenger and commercial vehicle applications for both front and rear windshield removal and overcome narrow clearances with the robust cutting cord that has a mere 1.1mm thickness
From start to finish the windshield removal process can be completed in a matter of minutes by a single technician

Benefits & Advantage

Designed for one-man operation
Practical for everyday use
Covers a range of applications
Benefit from time savings

Contents

Universal holder C 6.3 (1/4")
Wire feeder
Protector to windscreen removal set
Mounting hook for mini windshield removal set
Mounting wedge
Cutting knife 18 mm
Windshield cutting line 65 m; Cord thickness 1.1 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.