
WINDSHIELD REMOVAL KIT 9PC
714.58230
- UNSPSC 27110000
In stock for delivery.
0 Review(s)
A complete tool set for the easy and effective removal of glued or bonded windshields.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Number of Pieces | 9 |
EAN | 4053479345055 |
Complementary Products
Customers Also Viewed
Features
The removal tool is hands-free with an integrated suction system that mounts to the interior windshield |
The method of windshield removal that this kit enables does not require the removal of inner paneling |
Successfully utilize the removal kit across a variety of passenger and commercial vehicle applications for both front and rear windshield removal and overcome narrow clearances with the robust cutting cord that has a mere 1.1mm thickness |
From start to finish the windshield removal process can be completed in a matter of minutes by a single technician |
Benefits & Advantage
Designed for one-man operation |
Practical for everyday use |
Covers a range of applications |
Benefit from time savings |
Contents
Universal holder C 6.3 (1/4") |
Wire feeder |
Protector to windscreen removal set |
Mounting hook for mini windshield removal set |
Mounting wedge |
Cutting knife 18 mm |
Windshield cutting line 65 m; Cord thickness 1.1 mm |
Found in kit
965.82800 | WINDSHIELD REMOVAL KIT | qty 1 |
Review(s)
Product not yet rated.