Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

CONTENDER EDGE 2.0 KIT 540/510

984.03842130 - UNSPSC 46181537
9501026445990 1
CONTENDER EDGE 2.0 KIT 540/510 CONTENDER EDGE 2.0 KIT 540/510
CONTENDER EDGE 2.0 KIT 540/510

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:18 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Victor
EAN 0716352603966

Features

The robust Contender EDGE 2.0 Outfit comes with everything you need to get started: CA2460+ cutting attachment, WH315FC+ welding handle, cutting tip, tip cleaner, striker, goggles, hose, welding nozzle, heating nozzle and two EDGE 2.0 regulators.
Cuts up to 8 in. (203.2 mm) and welds up to 3 in. (76.2 mm) with accessories
ESS32 Series regulators
CA2460+ cutting attachment
WH315FC+ torch handle with built-in flashback arrestors and check valves

Applications

Industrial and General Fabrication
Structural Steel Fabrication
Repair and Maintenance
Light Fabrication

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.