Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

TWECO-TITE ELECTRODE HOLDER 1/4 INCH CAPACITY

984.91201000 - UNSPSC 23242102
9501026452990 1
TWECO-TITE ELECTRODE HOLDER 1/4 INCH CAPACITY TWECO-TITE ELECTRODE HOLDER 1/4 INCH CAPACITY
TWECO-TITE ELECTRODE HOLDER 1/4 INCH CAPACITY

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:23 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Capacity 1/4"
AMP 400A
EAN 0608246064000

Features

For standard & heavy-duty applications
Fully insulated with 45° angled head for effective installation of electrodes
Rugged and reliable body design

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.