Free Gift: Get a FREE Cooler Bag when you spend $250 or more. Use code COOLOFF.

MINIARC ROGUE ES 180I WELDER

ES.0700500070 - UNSPSC 23271408
MINIARC ROGUE ES 180I WELDER MINIARC ROGUE ES 180I WELDER
MINIARC ROGUE ES 180I WELDER
0 Review(s)

The Rogue ES is a robust and durable power source for the professional welder. The machine provides state-of-the-art welding performance and reliability through use of the latest high-performance power electronics and Digital control; ensuring a precise consistent arc.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 403 mm x 153 mm x 264 mm (15.8 in x 6 in x 10.4 in)
Weight 8.25 kg (18.2 lb)
Max Output (A) 180 A
Energy Save Mode 50 W
Open Circuit Voltage 78 V
Protection Class IP23S
Input Voltage 120-230 ±15% VAC
Frequence 50/60 Hz
Operating Temperature -10 to +40 °C (+14 to +104 °F)

Features

Dual voltage input supply –flexibility to use any place on single phase plug
Superior Arc characteristics –smooth and stable performance (including special mode for stick 6010)
Generator Compliant – suitable for use with generators. (7kW recommended)
Easy to Use – set the welding current and weld with excellent results
Practical Design – makes the power source easy to carry which enables use at almost any work site
Robust Design – IP23S designed for fabrication shop or site application
PFC ensures a stable arc, resistant to power fluctuations even while working on long extension cables up to 300 feet (12 AWG size)
Optional analogue remote control (Optional hand remote control MMA4)

Applications

Agricultural Equipment
Civil Construction
Industrial and General Fabrication
Repair and Maintenance

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.