TWECO 11S HEAVY DUTY CONTACT TIP 1.0MM (0.040)
984.11101203
- UNSPSC 6082460504
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
75 pieces in stock at Vaughan, ON as of 5:10 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Outside Diameter | 0.25" (6.35 mm) |
Inside Diameter | .048" (1.22 mm) |
Wire Size | ,040po (1,0 mm) |
Length | 1.00" (25.4 mm) |
EAN | 4052713990716 |
Features
Heavy duty contact tips |
Standard threaded style |
M6 x 1.0 Threads |
Output current (Amps) -100A |
122 DHP Copper Alloy |
Bagged - 25PCS |
For classic TWECO guns |
Customers Also Viewed
Review(s)
Product not yet rated.