TWECO 11-SERIES CONTACT TIP 1.0MM (0.040)
984.11101103
- UNSPSC 6082460503
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Outside Diameter | 0.25" (6.35 mm) |
Inside Diameter | .054” (1.37 mm) |
Wire Size | .045” (1.2 mm) |
Length | 1.00" (25.4 mm) |
Features
Standard duty contact tips (medium-hard) |
Standard threaded style |
M6 x 1.0 Threads |
Output current (Amps) -100A |
122 DHP Copper Alloy |
Bagged - 25PCS |
For classic TWECO guns |
Customers Also Viewed
Review(s)
Product not yet rated.