TWECO 14 SERIES CONTACT TIP 0.6MM (0.023)
984.11401100
- UNSPSC 23271711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
125 pieces in stock at Vaughan, ON as of 12:55 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Outside Diameter | 0.25" (6.35 mm) |
Inside Diameter | .031" (0.79 mm) |
Wire Size | .023" (0.6 mm) |
Length | 1.50" (38.1 mm) |
EAN | 4052713990785 |
Features
Standard duty contact tips |
Standard threaded style |
.250-28 UNF Threads |
Output current (Amps) -400A |
122 DHP Copper Alloy |
Bagged - 25PCS |
For classic TWECO guns |
Customers Also Viewed
Review(s)
Product not yet rated.