TWECO 14 SERIES CONTACT TIP 1.0MM (0.040)
984.11401103
- UNSPSC 23271711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Outside Diameter | 0.25" (6.35 mm) |
Inside Diameter | .048" (1.22 mm) |
Wire Size | .040" (1.0 mm) |
Length | 1.50" (38.1 mm) |
Features
Standard duty contact tips |
Standard threaded style |
.250-28 UNF Threads |
Output current (Amps) -400A |
122 DHP Copper Alloy |
Bagged - 25PCS |
For classic TWECO guns |
Customers Also Viewed
Review(s)
Product not yet rated.