VELOCITY 1/2" FIXED THREADED NOZZLE - FLUSH
984.12201200
- UNSPSC 23271711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 3:11 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Copper |
Size | 1/2" (12.7mm) |
Type | Flush |
EAN | 4052713990877 |
Features
More convenience and higher productivity for the welder |
Solid copper conductor path with fewer connections |
Optimized electrical surface contact |
Optimized wire feedability with centered liner |
Easy to change VELOCITY2 tips – No threads, no tools required |
Tips can be rotated to optimize life requiring fewer changes |
Superior welding performance from a smooth, stable arc |
Fixed threaded nozzle |
Tweco VELOCITY2 Light Duty Air Cooled Nozzles are designed for use with Light Duty VELOCITY2 Contact Tips |
For TWECO fusion guns |
Customers Also Viewed
Review(s)
Product not yet rated.