TWECO EXTENDED TAPER NOZZLE 12.7MM (1/2) RECESS
984.12401873
- UNSPSC 6082464376
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Copper |
Size | 1/2" (12.7 mm) |
Type | Standard Recess |
EAN | 4052713990945 |
Features
Ideal for confined access application |
For use with extended taper contact tips |
Self-insulated nozzle |
For use with Tweco Classic® No. series, Spray Master® series and Supra® XT series MIG Guns. |
TWECO VELOCITY2 medium duty extended taper nozzles are designed for use with medium duty VELOCITY2 contact tips |
For all TWECO guns with V Series models |
Customers Also Viewed
Review(s)
Product not yet rated.