ALUMINUM TIGROD 4043 (3/32X39) 5KG
984.180424R15
- UNSPSC 23271804
Clearance
Delivery
No stock for delivery. -
0 Review(s)
Gas Tungsten Arc Welding (GTAW)
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:04 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2.4 mm (3/32”) |
Length | 1000 mm (39.4”) |
Tube Size | 11 lbs (5 kg) |
EAN | 4052713991041 |
Features
Non-Heat treatable |
Similar to AlSi5 (Germany), BS N21 (United Kingdom) |
Principle alloying element: Silicon |
Not recommended for anodizing |
Applications
Automotive/marine, aerospace & transportation
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.