ALUMINUM TIGROD 5356 (1/8X39) 5KG
984.181532R15
- UNSPSC 23271804
Clearance
Delivery
In stock for delivery.
0 Review(s)
Gas Tungsten Arc Welding (GTAW)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3.2 mm (1/8”) |
Length | 1000 mm (39.4”) |
Tube Size | 11 lbs (5 kg) |
EAN | 4052713991072 |
Features
Non-Heat treatable |
Alloy 5356 is similar to AlMg5 (DIN) |
Principle alloying elements: Magnesium, Manganese, Chromium, Titanium |
Moderate high strength capabilities |
Applications
Automotive/marine, aerospace & transportation
Documents & Videos
Review(s)
Product not yet rated.