
2 pieces in stock at Vaughan, ON as of 11:32 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 2.4 mm (3/32”) |
| Length | 1000 mm (39.4”) |
| Tube Size | 11 lbs (5 kg) |
| EAN | 4052713991065 |
| Non-Heat treatable |
| Alloy 5356 is similar to AlMg5 (DIN) |
| Principle alloying elements: Magnesium, Manganese, Chromium, Titanium |
| Moderate high strength capabilities |
Product not yet rated.