ELECTRODE OK 55.00 E7018-1 6.0MMX450MM 14.4KG VP
984.55006045V0
- UNSPSC 7330129283
Delivery
0 Review(s)
Covered (Stick) Electrodes (SMAW)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 6 mm (0.236”) |
Length | 450 mm (17.72”) |
Tube Size | 31.75 lbs (14.4 kg) |
Box Contents | 4 x 34pcs |
Features
OK 55.00 is an exceptional, all-position, low hydrogen basic electrode, particularly suitable for critical applications requiring exceptional impacts at low temperatures |
This electrode provides a smooth, stable arc with very low spatter |
Excellent arc starting is enhanced by a special graphite tip on the electrode |
The complete slag coverage provides easy removal and minimal post weld cleanup |
OK 55.00 is intended for a wide variety of carbon, low alloy and hardenable steels |
The weld metal is also very resistant to hot cracking |
OK 55.00 meets the requirements of 4 mL diffusible hydrogen content in 100 g of deposited weld metal |
Notices
Approvals:
ABS 3Y H5 |
BV 3Y H5 |
CE EN 13479 |
CWB E4918-1-H4 |
DB 10.039.03 |
DNV-GL 3 YH5 |
LR 3Y H5 |
RS 3Y H5 |
VdTÜV 00632 |
NAKS/HAKC *5.0mm |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.