7018-1 DC LOW HYDROGEN ELECTRODE (2.5MM) 13.5KG
984.377625350
- UNSPSC 23271812
Delivery
In stock for delivery.
0 Review(s)
Covered (Stick) Electrodes (SMAW)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 7:44 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 2.5 mm (0.098”) |
Length | 350 mm (13.8”) |
Tube Size | 29.8 lbs (13.5 kg) |
Box Contents | 3 x 123pcs |
EAN | 4052713991171 |
Features
Weld 7018-1 is a general - purpose basic DC + low Hydrogen electrode |
Excellent for general purpose welding |
Good impact values down to -45°C |
Notices
Approvals:
CWB E4918-1-H4 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.