7018-1 DC LOW HYDROGEN ELECTRODE (5.0MM) 18.6KG
984.3776504500
- UNSPSC 23271812
Clearance
Delivery
0 Review(s)
Covered (Stick) Electrodes (SMAW)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 5 mm (0.197”) |
Length | 450 mm (17.72”) |
Tube Size | 41 lbs (18.6 kg) |
Box Contents | 3 x 59pcs |
Features
Weld 7018-1 is a general - purpose basic DC + low Hydrogen electrode |
Excellent for general purpose welding |
Good impact values down to -45°C |
Notices
Approvals:
CWB E4918-1-H4 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.