Free Shipping: For every order of $350 or more with the promo code : FREESHIP

9 OZ FR GREEN COTTON BIB APRON - 36"

984.10325 - UNSPSC 46181548
9 OZ FR GREEN COTTON BIB APRON - 36" 9 OZ FR GREEN COTTON BIB APRON - 36"
9 OZ FR GREEN COTTON BIB APRON - 36"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Offers protection for light welding and from light sparks

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 36 in
Weight 9 oz
Quantity 1

Features

9 oz flame retardant 100% cotton
Maintains its flame resistance for up to 50 home or 25 commercial washings
Meets ASTM D6413-10
Shoulder and waist straps
Overlock stitched edges
High quality fabric is anti-static, rot and mildew resistant

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.