Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PREMIUM SIDE SPLIT COWHIDE LEATHER BIB APRON - 36"

984.92165 - UNSPSC 46181548
PREMIUM SIDE SPLIT COWHIDE LEATHER BIB APRON - 36" PREMIUM SIDE SPLIT COWHIDE LEATHER BIB APRON - 36"
PREMIUM SIDE SPLIT COWHIDE LEATHER BIB APRON - 36"

Delivery

In stock delivery from our warehouses.
0 Review(s)

General duty leather bib apron

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 36 in
Width 24 in
Quantity 1

Features

Premium side split brown cowhide
Adjustable crossed back straps with quick release buckles
Rivet reinforced seams and stress points
Two-compartment chest pocket centered on bib
Lock stitched with flame resistant Kevlar® thread
24 in W x 36 in L

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.