LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

FR COTTON SLEEVES 18" 9 OZ STANDARD ELASTIC GREEN

984.103418EE - UNSPSC 46181516
9501031039990 1
FR COTTON SLEEVES 18" 9 OZ STANDARD ELASTIC GREEN FR COTTON SLEEVES 18" 9 OZ STANDARD ELASTIC GREEN
FR COTTON SLEEVES 18" 9 OZ STANDARD ELASTIC GREEN

Delivery

No stock for delivery. -

Comfortable and washable, fits easily into welding glove cuff. Protects upper arms for light welding and sparks.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 18 in
EAN 0690830103455

Features

18 in length
Standard internal elastic top and wrist
9 oz flame retardant 100% cotton
Maintains its flame resistance for up to 50 home or 25 commercial washings
Meets ASTM D6413-10
High quality fabric is anti-static, rot and mildew resistant

Customers Also Viewed

Is Often Bought With

You Might Also Like