Sizzling Summer Sale: Save Up to 40% on All Products. Use code: SUMMER25.

9 OZ FR COTTON HOOD WITH NECK & SHOULDER DRAPE - GREEN O/S

984.11303 - UNSPSC 46181508
9 OZ FR COTTON HOOD WITH NECK & SHOULDER DRAPE - GREEN O/S 9 OZ FR COTTON HOOD WITH NECK & SHOULDER DRAPE - GREEN O/S
9 OZ FR COTTON HOOD WITH NECK & SHOULDER DRAPE - GREEN O/S

Delivery

In stock delivery from our warehouses.
0 Review(s)

Worn under helmet or hard hat to protect head, ears, neck, and shoulders

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Weight 9 oz
Quantity 1

Features

Cool, comfortable, and washable, offering protection for light welding and from light sparks
9 oz flame retardant 100% cotton fabric
Meets ASTM D6413-10
High quality fabric is anti-static, rot and mildew resistant
Maintains its flame resistance for up to 50 home or 25 commercial washings
Hook and loop closure
One size fits most

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.