HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

SPLIT LEATHER WELDING GLOVE SZ 10

5350.050210 - UNSPSC 46181540
5350050210804 6
SPLIT LEATHER WELDING GLOVE SZ 10 SPLIT LEATHER WELDING GLOVE SZ 10
SPLIT LEATHER WELDING GLOVE SZ 10

Delivery

High quality, durable welding glove that provides maximum protection

0
Units/package: 6

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 3:08 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 10
EAN 4061975259691

Features

Made of high-quality split leather
Unlined
Excellent abrasion resistance
Welted seams at all critical points
4” gauntlet cuff provides full protection

Applications

For light welding, cutting, grinding, deburring and other rough tasks.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-21
SUPER MERCI
2021-03-16
Super produits
2020-11-26
BON