Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ L

984.9215L - UNSPSC 46181508
PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ L PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ L
PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ L

Delivery

In stock delivery from our warehouses.
0 Review(s)

Provides cool comfort in warm environments

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large
Quantity 1

Features

Premium side split brown cowhide
30 in length
Slips on/off easily with satin lined shoulders and upper arms
Stand-up/roll-down leather collar snaps securely in place to protect neck
Adjustable waist cinch straps for comfort and fit
Inside pocket prevents spatter from burning through pocketed items
Rivet reinforced seams and stress points
Non-reflective and reinforced snaps along front closure, wrist, and collar
Lock stitched with flame resistant Kevlar® thread
Soapstone pocket on each sleeve

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.