Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

CRACK DETECTION SYSTEM - DEVELOPER

890.80011 - UNSPSC 41114605
089080011 083 1
CRACK DETECTION SYSTEM - DEVELOPER CRACK DETECTION SYSTEM - DEVELOPER
CRACK DETECTION SYSTEM - DEVELOPER
New

Delivery

No stock for delivery. -
0 Review(s)

Crack detector system for fast, simple and non-destructive surface crack detection.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 275.2 g
Colour White
Product Category Developer
Container Type Aerosol
Application Step 3
Processing Time 5-10 min
EAN 4099617028978

Features

The crack detector system is a 3 step chemical system composed of a cleaner, a penetrant and a developer.
The product is simple and practical to use, using capillary action to penetrate cracks and pores.

Benefits & Advantage

Easy-to-apply spray that makes cracks visible to the naked eye
Allows you to detect and inspect cracks, pores and defects in welding, forging, metal or cast-iron moulding, components, fittings, tools, surfaces and structures
Suitable for pipework, tanks, reservoirs and heat exchangers
Can be easily cleaned with water and/or a solvent
Complies with the following standards: EN 571; EN ISO 3452-2; ASTM E1417; AMS 2644; ASME SEC V Art. 6; REACH
Simple, fast, precise and cost-effective test procedure
Ensures that welded, forged or cast materials that are difficult to check with the naked eye do not have cracks or pores

Applications

Crack detection is used for welding seams, castings, in shipbuilding, aircraft construction, crane construction, mechanical engineering, vehicle construction, commercial vehicle construction, apparatus and container construction etc.

Instructions

Shake cans vigorously for at least 30 seconds before use.
Apply the cleaner (art. 890.80012) to the surface to be tested and allow to flash off (approximately 1 minute).
Spray the red penetrant (art. 890.80010) on the area to be inspected and wait for 10-20 minutes (depending on the ambient temperature). The penetrant penetrates cracks and pores thanks to its very good creep properties.
Remove excess penetrant using a lint-free cloth.
Apply the developer (art. 890.80011) thinly and leave to work for 5-10 minutes. Cracks and damage will be visible as an intense red and white contrast.

Notices

This information is based on our experience. Preliminary tests are advised before use.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.