
PROTECTIVE WELDING SPRAY 1L
893.7402
- UNSPSC 23270000
In stock for delivery.
This Protective Welding Paste and Gel are used in the prevention of heat transfer on any metal from one point to another
IN-STORE
2 pieces in stock at Vaughan, ON as of 2:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 946 ml |
Type | Spray (Gel) |
EAN | 4050641559944 |
Customers Also Viewed
Features
Recommended for use on any metal, to prevent heat transfer between contact points |
Provides temporary fire retardant properties |
Hours of protection for materials compromised during welding or soldering |
Stop heat from travelling down the pipe |
Used as a thermal block to stop heat from travelling to unwanted areas (ie. Valves) |
Protects painted surfaces from damage during soldering, brazing or welding |
Non-Corrosive |
Non-Flammable |
Non-Toxic |
100% Biodegradable |
Instructions
HVAC ( Heating, Ventilation, Air conditioning) & Plumbing Industry: When installing plumbing or HVAC valves apply Protective welding paste between the valve and the area to be heated. This will significantly reduce or stop heat from reaching the valve thereby protecting the seals: Protect painted surfaces from heat damage while soldering joints: Protect wood, sheetrock, wires, insulation (all types), etc. virtually any surface from heat related damage caused by torch heat during soldering, brazing or even welding |
Welding Industry: Apply protective welding paste on each side of the weld area to reduce heat transfer, discoloration & distortion on lightweight metal: Protect adjacent surfaces to the weld area from fires and heat related damage |
Automotive Industry: Protect painted surfaces from heat related damage or damage from weld spatter: Apply to finished surfaces (ie. Painted metal surfaces, plastic, cloth, vinyl, etc.) to protect from heat of torch or weld spatter: Apply in the following areas: CV Boots, Muffler / Exhaust Work, Under the Dash Wiring, Heavy Truck Industry and in the Body Shop |
Notices
Protective Welding Paste is a thicker version of the Spray Gel and provides added protection from higher temperatures. The Protective Welding Paste temperature resistance can be as high as 7500°F or 4148°C
Documents & Videos
Review(s)
2021-09-28
I use this product for welding onto bearing races. I would reccomend this product to anyone looking to flux core weld without a big mess. The quality of the product is high as usual with Wurth.
2021-07-07
GREAT SYSTEM FOR ORDERING
2021-01-23
miraculeux
2021-01-11
exceptionel
2020-11-26
The only welding spray we use!