WELDING ANTI-SPATTER SPRAY, 354 g
893.1021
- UNSPSC 23271801
08931021 083 1
08931021 083 1
Clearance
Delivery
In stock delivery from our warehouses.
Welding protection spray and release agent that prevents the burning on of welding spatters on nozzles, contact tips, fixtures and workpieces.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 239 Pkg(s)
Units/package: 1 Maximum Quantity: 239 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:17 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:17 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 354 g |
| Colour | Transparent |
| EAN | 4050641109262 |
Features
| Made with natural ingrediants. Free of solvents and CHCs |
| Silicone free, therefore will not affect lacquer, galvanizing, chrome plating, etc |
| Protects the work piece as well as the welding torch nozzle against adhesion of weld material |
| Temporary corrosion protection |
| Provides a cooling effect to help minimize surface discoloration on stainless steel |
| The thixotrophic behaviour adheres the active ingredient to vertical surfaces without running off or forming droplets |
Instructions
Shake well before use. Hold the container about 30 cm (12 in) away from the surface, and apply a thin and uniform coat
Documents & Videos
Review(s)
2021-08-10
bon