WELDING ANTI-SPATTER SPRAY, 389 g
893.1021
- UNSPSC 23270000
In stock for delivery.
Ecologically friendly welding protection spray, prevents the welding injector and the weld tip from tacking to the work surface
IN-STORE
24 pieces in stock at Vaughan, ON as of 11:06 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 400 ml |
Colour | Transparent |
EAN | 4050641109262 |
Features
Environmentally safe |
Silicone free, therefore will not affect lacquer, galvanizing, chrome plating, etc |
Protects the work piece as well as the welding torch nozzle against adhesion of weld material |
The spray is an additional corrosion protector |
Documents & Videos
Review(s)
2021-08-10
bon