C6M METAL CORED WELDING WIRE (1.6)1/16 15KG
984.243411221
- UNSPSC 23271813
Delivery
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 1:20 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Wire Diameter | 1.6 mm (1/16”) |
Spool Size | 34 lbs (15 kg) |
EAN | 4052713991133 |
Features
ESAB C6M is an all-purpose metal-cored wire for hand-held, automatic and robotic welding in the automotive industry |
Never before has there been such a perfect pairing of filler metal and industry requirements for quality, productivity and profitability |
Applications
Rail car manufacturing, structural welding and other similar applications
Notices
Approvals:
CWB CSA W48 E491C-6M-H4 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.