OK ARISTOROD 12.50 MILD STEEL WIRE 1.0MM 18KG
984.1A5010691
- UNSPSC 23271813
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Diameter | 1.0 mm (0.04”) |
Spool Size | 39.7 lbs (18 kg) |
EAN | 4052713991102 |
Features
OK Aristorod 12.50 is a bare Mn-Sialloyed G3Si1/ER70S-6 solid wire for the GMAW of non-alloyed steels |
OK Aristorod 12.50 is treated with ESAB’s unique Advanced Surface Characteristics (ASC) technology, taking MAG welding operations to new levels of performance and all-round efficiency, especially in robotic and mechanised welding |
Characteristic features include excellent start properties; trouble-free feeding at high wire speeds and lengthy feed distances; a very stable arc at high welding currents; extremely low levels of spatter; low fume emission; reduced contact tip wear and improved protection against corrosion of the wire |
Applications
General construction, automotive components, pressure vessel fabrication and shipbuilding
Notices
Approvals:
ABS 3Y SA |
BV SA3YM |
CE EN 13479 |
DB 42.039.29 |
DNV-GL III YMS |
LR 3YS H15 |
PRS 3YS |
RS 3YMS |
VdTÜV 10052 |
CWB B-G 49A 3 C1 S6 |
JIS YGW12 (C1) |
NAKS/HAKC 1.0-1.6 mm |
NAKS/HAKC 1.2-1.6 mm |
RINA 3Y S |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.