BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 180G

588.898003 - UNSPSC 31191600
R637665136
BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 180G BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 180G
BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 180G

Delivery

In stock delivery from our warehouses.
0 Review(s)

BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 180G — 588.898003
  • BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 60G — 588.898000
  • BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 80G — 588.898001
  • BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 120G — 588.898002
  • BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 180G — 588.898003
  • BUFF & BLEND WHEEL A/O 3" X 1" X 1/4" 120G — 588.898006
  • BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 60G — 588.898008
  • BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 80G — 588.898009
  • BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 180G — 588.898011

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Width 1 in
Shank 1/4 in
Grit 180
Non-Woven Very Fine
Max Rotations Per Minute 11000 rpm
EAN 4099618387685

Features

Resists loading
Cool running
Long life

Benefits & Advantage

Constructed of non-woven and coated abrasive material (A/O)
High rate of cut while providing a uniform scratch pattern
Smear-resistant formula
Durable
Permanently affixed 1/4” shank provides secure, safe and smooth running as well as ease of control for “off hand” operations
Materials: ferrous, non-ferrous, aluminum, high nickel/chrome alloys and stainless steel

Applications

Designed for use on small straight pneumatic and electric grinders
For removal of heavy oxidation prior to painting and/or plating
For deburring and grain finishing stainless steel sheets after conventional coated abrasives
For finishing stamped or extruded aluminum parts
For satin finishing large surfaces
For blending, cleaning and finishing on ferrous and non-ferrous materials when a linear scratch pattern is required and final finish is a primary concern
Blending- very fine
Cleaning- very fine
Deburring- medium

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.