BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 180G
588.898011
- UNSPSC
31191600
R637665144
R637665144
Delivery
In stock delivery from our warehouses.
BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 180G — 588.898011
- BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 60G — 588.898000
- BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 80G — 588.898001
- BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 120G — 588.898002
- BUFF & BLEND WHEEL A/O 2" X 1" X 1/4" 180G — 588.898003
- BUFF & BLEND WHEEL A/O 3" X 1" X 1/4" 120G — 588.898006
- BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 60G — 588.898008
- BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 80G — 588.898009
- BUFF & BLEND WHEEL A/O 3" X 2" X 1/4" 180G — 588.898011
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3 in |
| Width | 2 in |
| Shank | 1/4 in |
| Grit | 180 |
| Non-Woven | Very Fine |
| Max Rotations Per Minute | 8000 rpm |
| EAN | 4099618387722 |
Features
| Resists loading |
| Cool running |
| Long life |
Benefits & Advantage
| Constructed of non-woven and coated abrasive material (A/O) |
| High rate of cut while providing a uniform scratch pattern |
| Smear-resistant formula |
| Durable |
| Permanently affixed 1/4” shank provides secure, safe and smooth running as well as ease of control for “off hand” operations |
| Materials: ferrous, non-ferrous, aluminum, high nickel/chrome alloys and stainless steel |
Applications
| Designed for use on small straight pneumatic and electric grinders |
| For removal of heavy oxidation prior to painting and/or plating |
| For deburring and grain finishing stainless steel sheets after conventional coated abrasives |
| For finishing stamped or extruded aluminum parts |
| For satin finishing large surfaces |
| For blending, cleaning and finishing on ferrous and non-ferrous materials when a linear scratch pattern is required and final finish is a primary concern |
| Blending- very fine |
| Cleaning- very fine |
| Deburring- medium |
