NYLON ABRASIVE FLEECE 5MX115MM VRY FINE 1000G GREY
585.805600
- UNSPSC
31191504
0585805600061 1
0585805600061 1
Delivery
No stock for delivery. -
0 Review(s)
NYLON ABRASIVE FLEECE 5MX115MM VRY FINE 1000G GREY — 585.805600
- NYLON ABRASIVE FLEECE 5MX115MM XCRS 100G BROWN — 585.805100
- NYLON ABRASIVE FLEECE 5MX115MM CRS 180G MAROON — 585.805180
- NYLON ABRASIVE FLEECE 5MX115MM MED 280G MAROON — 585.805280
- NYLON ABRASIVE FLEECE 5MX115MM VRY FINE 1000G GREY — 585.805600
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Grade | Ultra Fine |
| Comparable Grit | 1000 |
| Reel Length | 5 m |
| Reel Width | 4-1/2 in |
| EAN | 4011231490634 |
Applications
| Pretreatment for painting |
| Prepping and cleaning of Aluminum |
| Grease removal and scuffing |
| Stripe matting (decorative finish) of nonferrous metals, stainless steel, etc. |
| Polishing copper, brazed joints etc. |
| Touch up paint work |
| Light rust removal |
| Repair defects in surface coat |
| Fine polishing of plastic parts |
| Scuffing of thermal plastics |
Instructions
For use on soiled or greasy areas - use with Art. No. 890.113 W-Sol Residue Remover, or use with Industry Clean Art. No. 893.140
Review(s)
Product not yet rated.
