LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

NYLON ABRASIVE FLEECE 5MX115MM CRS 180G MAROON

585.805180 - UNSPSC 31191504
0585805180061 1
NYLON ABRASIVE FLEECE 5MX115MM CRS 180G MAROON NYLON ABRASIVE FLEECE 5MX115MM CRS 180G MAROON
NYLON ABRASIVE FLEECE 5MX115MM CRS 180G MAROON

Delivery

In stock delivery from our warehouses.

NYLON ABRASIVE FLEECE 5MX115MM CRS 180G MAROON — 585.805180
  • NYLON ABRASIVE FLEECE 5MX115MM XCRS 100G BROWN — 585.805100
  • NYLON ABRASIVE FLEECE 5MX115MM CRS 180G MAROON — 585.805180
  • NYLON ABRASIVE FLEECE 5MX115MM MED 280G MAROON — 585.805280
  • NYLON ABRASIVE FLEECE 5MX115MM VRY FINE 1000G GREY — 585.805600

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Grade Coarse
Comparable Grit 180
Reel Length 5 m
Reel Width 4-1/2 in
EAN 4011231490603

Applications

Pretreatment for painting
Prepping and cleaning of Aluminum
Grease removal and scuffing
Stripe matting (decorative finish) of nonferrous metals, stainless steel, etc.
Polishing copper, brazed joints etc.
Touch up paint work
Light rust removal
Repair defects in surface coat
Fine polishing of plastic parts
Scuffing of thermal plastics

Instructions

For use on soiled or greasy areas - use with Art. No. 890.113 W-Sol Residue Remover, or use with Industry Clean Art. No. 893.140

Customers Also Viewed

Is Often Bought With

You Might Also Like