THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

CERABOND X CUTTING DISC FL S/SS 7" X .060" X 7/8"

664.342004 - UNSPSC 27112838
9501019599990 25
CERABOND X CUTTING DISC FL S/SS 7" X .060" X 7/8" CERABOND X CUTTING DISC FL S/SS 7" X .060" X 7/8"
CERABOND X CUTTING DISC FL S/SS 7" X .060" X 7/8"

Delivery

In stock delivery from our warehouses.
0 Review(s)

This self-sharpening ceramic abrasive is among the best that the technology currently has to offer. However, even the best grain in the world is only of limited use if the quality of the bond is not equally high. Introducing the Cerabond system!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 7 in
Diameter (mm) 178 mm
Thickness (in) 0.060 in
Thickness (mm) 1.6 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Flat
Max Rotations Per Minute 8600
EAN 4066443326165

Features

Shorter work processes - working times are substantially reduced through improved abrasiveness.
Longer life -The unique bond system prevents the premature break-out of the grain and leads to a long product lifetime.
Enhanced abrasiveness - The self-sharpening ceramic grain in combination with our Cerabond bonding system offers maximum stock removal on the workpiece.
Complies with the most demanding safety requirements of European Standard EN 12413, ANSI B7.1 & OSA (the Organization for the Safety of Abrasives)

Notices

Storage: dry, at 20°C ambient temperature
Work only with appropriate protective clothing
Always use an appropriate protective cover when performing cutting work
Only use undamaged discs
Do not jam/tilt the discs during cutting - increased risk of breakage
Ensure proper contact pressure
Always clamp cutting discs (straight design) with metal ring towards the machine

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.