SPD CUT DISC ALU 5" X 1/16 X 7/8" T27
669.025116
- UNSPSC
31191600
0669025116961 10
0669025116961 10
Delivery
In stock delivery from our warehouses.
SPD CUT DISC ALU 5" X 1/16 X 7/8" T27 — 669.025116
- ZEBRA SPEED ALU 115MM (4-1/2") X 1.5MM (0.06") — 664.121151
- ZEBRA SPEED ALU 125MM (5") X 1.5MM (0.06") — 664.121251
- SPD CUT DISC ALU 5" X 1/16 X 7/8" T27 — 669.025116
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 12:54 AM. Directions. Call: (289) 474-5447
30 pieces in stock at Mississauga, ON as of 12:54 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 5 in |
| Diameter (mm) | 125 mm |
| Thickness (in) | 1/16 in |
| Thickness (mm) | 1.6 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Depressed Center |
| Max Rotations Per Minute | 12200 rpm |
| EAN | 4062856615780 |
Applications
Cut off work on metal sheets, pipes, profiles, roof coverings, gutters, etc.
