TURBOCUT CUT OFF WHEEL 14" x 1/8" x 20MM
669.031418
- UNSPSC
31191600
0669031418961 5
0669031418961 5
Delivery
In stock delivery from our warehouses.
TURBOCUT CUT OFF WHEEL 14" x 1/8" x 20MM — 669.031418
- TURBOCUT CUT OFF WHEEL 14" x 1/8" x 20MM — 669.031418
- TURBOCUT CUT OFF WHEEL 12" x 1/8" x 20MM — 669.057031
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 10:21 PM.
5 pieces in stock at Mississauga, ON as of 10:21 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 14 in |
| Diameter (mm) | 355 mm |
| Thickness (in) | 1/8 in |
| Thickness (mm) | 3.175 mm |
| Arbor Hole (in) | 3/4 in |
| Arbor Hole (mm) | 20 mm |
| Rotations Per Minute | 5500 rpm |
| EAN | 4061975981424 |
