EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SPD GRIND DISC STL 6" X 1/4" X 7/8" T27

669.060614 - UNSPSC 23131503
0669060614961 10
SPD GRIND DISC STL 6" X 1/4" X 7/8" T27 SPD GRIND DISC STL 6" X 1/4" X 7/8" T27
SPD GRIND DISC STL 6" X 1/4" X 7/8" T27

Delivery

In stock delivery from our warehouses.

SPD GRIND DISC STL 6" X 1/4" X 7/8" T27 — 669.060614
  • SPEED GRIND WHL STL FL 2-3/8" X 1/4" X 1/4" — 664.160606
  • SPEED GRIND WHL STL DC 4-1/2" X 5/32" X 7/8" — 664.161154
  • SPEED GRIND WHL STL DC 4-1/2" X 1/4" X 7/8" — 664.161157
  • SPEED GRIND WHL STL DC 5" X 5/32" X 7/8" — 664.161254
  • SPEED GRIND WHL STL DC 5" X 1/4" X 7/8" — 664.161257
  • SPEED GRIND WHL STL DC 7" X 1/4" 7/8" — 664.161807
  • SPD GRIND DISC STL 6" X 1/4" X 7/8" T27 — 669.060614

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 6 in
Diameter (mm) 150 mm
Thickness (in) 1/4 in
Thickness (mm) 6.0 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22 mm
Design Depressed Center
Max Rotations Per Minute 10000
Max Spherical Speed 80 m/s
EAN 4062856615841

Features

Synthetic bond, fibre-reinforced construction provides superior grinding properties, exceptional service life and drastically reduces disc failure
Engineered to meet minimal measurement and imbalance tolerance thus eliminating excessive vibration and disc chatter
Designed for use with electric and pneumatic angle grinders
Discs meet the strict safety requirements of the European standard (EN 12413) as well as the OSA (Organization for the Safety of Abrasives)

Applications

Rough edges, deburring, weld seam preparation, etc.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like