CERALINE PREMIUM S/SS RFD+ 5" (125MM) 36G+
580.912537
- UNSPSC 31191506
0580912537961 25
0580912537961 25
New
Delivery
In stock delivery from our warehouses.
CERALINE PREMIUM S/SS RFD+ 5" (125MM) 36G+ — 580.912537
- CERALINE PREMIUM S/SS RFD+ 5" (125MM) 36G+ — 580.912537
- CERALINE PREMIUM S/SS RFD+ 5" (125MM) 60G+ — 580.912561
- CERALINE PREMIUM S/SS RFD+ 5" (125MM) 80G+ — 580.912581
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (mm) | 125 mm |
| Bore Diameter | 22.23 mm |
| Grid size | 36+ |
| Max. rotation speed | 12250 1/min |
| Rec. Rotation speed | 7500 rpm |
| Material of abrasive medium | High-performance ceramic grain |
| EAN | 4062856521630 |
