CERALINE PREMIUM S/SS RFD+ 5" (125MM) 60G+

580.912561 - UNSPSC 31191506
0580912561961 25
CERALINE PREMIUM S/SS RFD+ 5" (125MM) 60G+ CERALINE PREMIUM S/SS RFD+ 5" (125MM) 60G+
CERALINE PREMIUM S/SS RFD+ 5" (125MM) 60G+
New

Delivery

No stock for delivery. -

CERALINE PREMIUM S/SS RFD+ 5" (125MM) 60G+ — 580.912561
  • CERALINE PREMIUM S/SS RFD+ 5" (125MM) 36G+ — 580.912537
  • CERALINE PREMIUM S/SS RFD+ 5" (125MM) 60G+ — 580.912561
  • CERALINE PREMIUM S/SS RFD+ 5" (125MM) 80G+ — 580.912581

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (mm) 125 mm
Bore Diameter 22.23 mm
Grid size 60+
Max. rotation speed 12250 1/min
Rec. Rotation speed 7500 rpm
Material of abrasive medium High-performance ceramic grain
EAN 4065746703215

Customers Also Viewed

Is Often Bought With

You Might Also Like