Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 80 G

585.598526 - UNSPSC 31191506
0580402780961 25
Made in Canada
Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 80 G Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 80 G
Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 80 G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 80 G — 585.598526
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 2" 36G — 585.598422
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 2" 50G — 585.598424
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 2" 60G — 585.598425
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 2" 80G — 585.598426
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 2" 120G — 585.598428
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 36 G — 585.598522
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 50 G — 585.598524
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 60 G — 585.598525
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 80 G — 585.598526
  • Q-CHANGE POWER ZIRCONIA DISC TYPE R 3" 120G — 585.598528

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3 in
Grit 80
EAN 4056807050157

Features

100% zirconia with top coat (grinding aid)
Cloth backing allows flexibility when used on a radius or contoured surface
Superior life and fast cut
Excellent for rapid stock removal on carbon steel
Great performance on light gauged sheet metal
Flexibility reduces gouging of metal resulting in a finer finish

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.