
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter (mm) | 115 mm |
| Diameter (in) | 4-1/2" |
| Grit | Medium |
| Arbor Hole | 7/8” (22.23mm) |
| Max. rotation speed | 2700-3700 rpm |
| Min./max. recommended rotation speed | 2700-3700 rpm |
| Max. recommended rotation speed | 3700 rpm |
| Material of abrasive medium | Ceramic grain 0 |
| EAN | 4050642412033 |
| Grinding, welding seams and finishing in one step |
| Grinding without changes in shape |
| For direct use on variable-speed angle and fillet weld grinders |
| Especially suited for corner seams in round pipe applications |
| 3-in-1: First grind the weld seam, then blend it out, Finally, the finish grinding |
| Enormous time savings thanks to the extreme reduction of work steps due to the high-performance CERALINE ceramic abrasive grain and the combination with RED PERFECT 3D non-woven nylon abrasive |
| Free of iron, chlorine and sulphur (≤ 0.1 %) |
| Always use suitable PPE with grinding applications |